Mini-Beam Plastic Fiber Optic Amplifier

Item #: 316864
Cat #: SM312FPQD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Beam Plastic Fiber Optic Amplifier, Range: Dependent On Fiber; Input: 10-30 VDC; Output: Bipolar1 NPN - 1 PNP; Euro M12 Quick-Disconnect Connector

Overview

Mini-Beam Plastic Fiber Optic Amplifier, Range: Dependent On Fiber; Input: 10-30 VDC; Output: Bipolar1 NPN - 1 PNP; Euro M12 Quick-Disconnect Connector
Also known as: SM312FPQD

Specifications

Color: Red
Type: Polarized Retroreflective
Volts DC Range: 10, 30
IP/NEMA Rating: NEMA 6P, IP67
Material: Thermoplastic
Light Technology: LED
Color: Red
Volts DC Range: 10, 30
Material: Thermoplastic
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED

Customer Reviews

No reviews for this product
(0)