MCHC12/2Sol BnGyGn10g AA 250C

Item #: 316871

Cat #: 55573901

UPC: 032886074592

to view pricing and more.
Documents & Guides
12-2 SOL CU THHN BROWN/GRAY/GREEN GRND/AL GRND AIA MCAP HCF HV 250 FT

Overview

12-2 SOL CU THHN BROWN/GRAY/GREEN GRND/AL GRND AIA MCAP HCF HV 250 FT

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 032886074592, 55573901

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600