This product may not be available in all locations.

Load Center, Main Lug, 400A, 42 Circuit, 3PH,208Y/120-240VAC, NEMA 1
Item #: 316972
Cat #: CH424PL400
UPC: 782113342955
to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 400 Amp, 42 Circuit, 3-Phase, Copper Bus, NEMA 1, No Cover
Overview
Load Center, Main Lug Only, 400 Amp, 42 Circuit, 3-Phase, Copper Bus, NEMA 1, No Cover
Also known as: 782113342955, CH424PL400
Specifications
| Spaces: | 42 |
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug |
| Spaces: | 42 |
| Poles: | 3 |
| Mounting: | Flush, Surface |
| Amps: | 400 |
| Circuits: | 42 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |