Long Compact Fluorescent Lamp, 40 W, 4-Pin 2G11 CFL Lamp, T5 Shape,
Item #:
31699
Cat #:
FT40DL/830/RS/ECO
UPC:
046135205842
Sign In or Register to view pricing and more.
Documents & Guides
Long Compact Fluorescent Lamp, 40 W, 4-Pin 2G11 CFL Lamp, T5 Shape, 3150 Lumens, 3000 K *Sylvania Part # 20584* *** Not for Sale in Vermont due to State Regulations ***
Overview
Long Compact Fluorescent Lamp, 40 W, 4-Pin 2G11 CFL Lamp, T5 Shape, 3150 Lumens, 3000 K *Sylvania Part # 20584* *** Not for Sale in Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205842, FT40DL/830/RS/ECO
Specifications
Shape: | PL-L (Twin Tube Long) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 40 |
Lumens: | 3150 |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Base: | 4-Pin (2G11) |
Shape: | PL-L (Twin Tube Long) |
Wattage: | 40 |
Color Rendering Index (CRI): | 80 |
Base: | 4-Pin (2G11) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 3150 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)