Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.0m (3.28')

Item #: 31701

Cat #: 1492-ACABLE010TB

UPC: 662072833001

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF8, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-IF8, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter (3.28 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 662072833001, 1492-ACABLE010TB

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable