Stainless EMC Encl. 36.00x30.0

Item #: 317022

Cat #: A363008LPEMCSS

UPC: 783510259099

to view pricing and more.
Continuous Hinge with Clamps, EMC, Type 4X, 36.00x30.00x8.00, SS Type 304

Overview

Continuous Hinge with Clamps, EMC, Type 4X, 36.00x30.00x8.00, SS Type 304

Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.

Also known as: 783510259099, A363008LPEMCSS

Features & Benefits

  • EMC design helps contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket adjacent to woven model EMC mesh gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assemblies
  • Hasp and staple for padlocking
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Depth: 8 in
Height: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Width: 30 in
Height: 36 in
Finish: Brushed #4