Bypass Switch, for UPS, 15A, 2U Rack Mount, 3 Position

Item #: 317040

Cat #: A2D115HW

UPC: 783472100934

to view pricing and more.
Bypass Switch, for UPS, 15 Amp, 2U Rack Mount, 3 Position

Overview

Bypass Switch, for UPS, 15 Amp, 2U Rack Mount, 3 Position
Also known as: 783472100934, A2D115HW

Specifications

Mounting: Rack
Volts AC: 120, 208
Amps: 15
Type: Bypass Switch
Size: 2U
Mounting: Rack
Amps: 15
Size: 2U
Volts AC: 120, 208
Type: Bypass Switch