REXEL logo

Terminal Block, Removable, 16P, for IFM

Item #: 31708
Cat #: 1492-RTB16N
UPC: 781180996498
Sign In or Register to view pricing and more.
Terminal Block, Removable, 16 Pole, Screw Style, for Interface Module

Product Overview

Terminal Block, Removable, 16 Pole, Screw Style, for Interface Module
Also known as: 781180996498, 1492-RTB16N
Frequently Bought Together (25)
Allen-Bradley
1492-RTB20N Terminal Block, Removable, 20P, for IFM
Allen-Bradley
1492-RAIFM8-3 Interface Module, Analog, D-Shell, Field Removable Terminal Block
Allen-Bradley
1756-N2 Slot Filler for ControlLogix Chassis
Allen-Bradley
1492-RTB10N Terminal Block, Removable, 10P, for IFM
Allen-Bradley
1769-ECR End Module, Right End Cap, Incl. with 1769-L23x Controller
Allen-Bradley
1492-RIFM40F Interface Module, Digital, 40 Pins, Field Removable Terminal Block
Allen-Bradley
1769-IF8 I/O Module, 8-Point Analog, Voltage/Current Input, 24VDC
Allen-Bradley
1769-IQ16 I/O Module, 16-Point DC Sink/Source Input, 24VDC
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
1492-CAB005B69 Cable, Pre-Wired, 20 Conductor, 22 AWG, 0.5 Meter ( 1.64 Ft.)
Allen-Bradley
1769-L33ER Controller, 2MB Memory, No Embedded I/O, 1769 Power Supply
Allen-Bradley
800T-J2KC1B Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Allen-Bradley
140M-C2E-B25 Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
1492-IFM20F Interface Module, Digital, 20 Point Feed Through, Standard
Allen-Bradley
1489-M1D050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
1769-OF8C I/O Module, 8-Point Analog, Current Output, 24VDC
Allen-Bradley
1489-M1D100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
140M-F8E-C45 Breaker, Motor Protection, 45A, F Frame, 3P, High Magnetic
Allen-Bradley
1756-ENBT Module, Communications, EtherNet/IP to 1756-L Series, 24VDC
Allen-Bradley
1492-J4-Y Terminal Block, 35A, 600V AC/DC, Yellow, 4mm, Feed Through
Allen-Bradley
1769-PA4 Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A
Allen-Bradley
2711P-T10C21D8S Operator Interface, Panelview, Touch Screen, 10.4", TFT Color, 24V DC
Allen-Bradley
1769-IF16C I/O Module, Compact, High Density, 16 Analog Inputs, 30V AC/DC
Allen-Bradley
1492-CAB025B69 Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')
Allen-Bradley
1492-RIFM20F-F24A-2 Interface Module, Digital, 20 Pins, Field Removable Terminal Block

Specifications

Type: Terminal Block, Plug
Poles: 16
Family / Style: 1492
Type: Terminal Block, Plug
Family / Style: 1492
Poles: 16

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)