REXEL logo

EMT Compression Coupling, 1/2", Concrete-Tight, Steel

Item #: 31709
Cat #: 660S
UPC:
Sign In or Register to view pricing and more.
EMT Compression Coupling, 1/2 Inch, Steel, Concrete Tight, For Use with EMT Conduit

Product Overview

EMT Compression Coupling, 1/2 Inch, Steel, Concrete Tight, For Use with EMT Conduit
Also known as: 660S

Documents

Frequently Bought Together (69)
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Cooper Crouse-Hinds
650S EMT Compression Connector, 1/2", Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Orbit Industries
1-BC Weatherproof Cover, 1-Gang, Type: Blank, Aluminum
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Appleton
1901 EMT Conduit Strap, 1-Hole, 1/2", Steel
Cooper Crouse-Hinds
661S 3/4 EMT CMP CPL
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Hubbell-Raco
2082 EMT Conduit Strap, 1-Hole, 1/2", Steel
Cooper Crouse-Hinds
1650 1/2 EMT CMP CONN INSULATED
Cooper Crouse-Hinds
1653 1 1/4 EMT CMP CONN INSULATED
Dottie
14H114 Concrete Anchor Screw, 1/4" x 1-1/4", Hex Head, Slotted
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
GRC075 3/4" Galvanized Coupling
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Multiple
NM050100CL Non-Metallic Liquidtight, 1/2", Gray, 100' Reel
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Orbit Industries
1B50-5 WP GRY 1G OUTLET BOX
Appleton
6050S EMT Compression Coupling, 1/2 inch, Steel, Concrete Tight
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
7075S EMT Compression Connector, Steel, 3/4"
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Cooper Crouse-Hinds
662 EMT Compression Coupling, 1", Concrete-Tight, Steel
Dottie
K6HX Anchor Kit
Cooper Crouse-Hinds
LTB12545 1 1/4 Lt 45° Connector Insulated
Cooper Crouse-Hinds
1655 2 EMT CMP CONN INSULATED
Eaton B-Line
B767-52ZN 90 DEG ELBOW STRUT JO"ER, 13/16" X 1 5/8" CHNL, ZI
Cooper Crouse-Hinds
LTB150 1 1/2 LT CONN INSULATED
Cooper Crouse-Hinds
1458 3 1/2 EMT RGD SS CONN INSULATED
Orbit Industries
ORB 2B75-5 WP GRY 2G OUTLET BOX
Dottie
DA25 1/4-20 Drop In Anchor, Steel Zinc Plated
Dottie
FW14 Flat Washer, 1/4", Steel
Dottie
LW38 Lock Washer, 3/8", Steel
Multiple
100X075RB 1" to 3/4" PVC Conduit Reducer
Power-Strut
025X120 1/4" Threaded Rod, 10'
Dottie
DA38 Drop In Anchor
Cooper Crouse-Hinds
LTB5045 Liquidtight Connector, 45°, 1/2", Non-Insulated, Malleable Iron
Cooper Crouse-Hinds
1453 1 1/4 EMT SS CONN INSULATED
Cooper Crouse-Hinds
460 EMT Set Screw Coupling, 1/2", Steel
Cooper Crouse-Hinds
457 3 EMT RGD SS CONN
Dottie
RMC1412 Round Head Machine Screw, 1/4" x 1/2", Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Cooper Crouse-Hinds
650S EMT Compression Connector, 1/2", Steel
Cooper Crouse-Hinds
463 EMT Set Screw Coupling, 1-1/4", Steel
Multiple
200CPL 2" PVC Conduit Coupling
Dottie
EB10 3/8" Eye Bolt
Multiple
200 2" PVC Conduit, 10', Schedule 40
Arlington
833RT EMT Compression Coupling, 1-1/4 inch, Raintight/Concrete Tight, Steel
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Multiple
GRC050 1/2" Galvanized Coupling
Dottie
ZAS75 Zamac Anchor
Cooper Crouse-Hinds
LTB200 Liquidtight Connector, Insulated, Straight, 2", Malleable Iron
Dottie
RMC1434 1/4" Machine Screw
Cooper Crouse-Hinds
LTB7590 Liquidtight Connector, Insulated, 90°, 3/4", Malleable Iron
Power-Strut
PSTG-1/4-EG Top Grip Nut, Size: 1/4-20, Steel/Electro-Galvanized
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Cooper Crouse-Hinds
LTB5090 Liquidtight Connector, Insulated, 90°, 1/2", Malleable Iron
nVent Caddy
CD1B Conduit Hanger with Bolt, Diameter: 3/4", Steel
Cooper Crouse-Hinds
663 1 1/4 EMT CMP CPL
Hubbell-Raco
3402 Liquidtight Connector, Straight, 1/2", Malleable Iron
nVent Caddy
BC812MSM Beam Clamp, 1/2" to 3/4" Conduit, Steel, Side Mount
nVent Caddy
BC Beam Clamp, 1/2" Flange
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40

Specifications

Diameter: 1/2 in
Type: EMT Coupling, Compression
Material: Steel
Diameter: 1/2 in
Material: Steel
Type: EMT Coupling, Compression

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)