ShrinkTrak Labels, 0.5", White, 500PK

Item #: 317128

Cat #: 553-50030

UPC: 089306254409

to view pricing and more.
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, .5" (12.7mm), PO-X, White, 500/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, .5" (12.7mm), PO-X, White, 500/box
Also known as: 089306254409, 553-50030

Specifications

Material: Polyolefin
Color: White
Material: Polyolefin
Color: White