Culug-750kcmil-3/8-narro

Item #: 317133

Cat #: YA39LNT38

UPC: 781810021026

Sign In or Register to view pricing and more.
Documents & Guides
Burndy; Compression Terminal; Hylug; Ya-l-nt, Code Conductor Standard Barrel Narrow Tongue; Number Of Holes: 1; Stud Size: 3/8 In Hole; Cable Size: 750 Kcmil; Material: Copper; Voltage Rating: 600 - 35000 V; Tongue Angle: Straight; Die Index: 24; Wire Strip Length: 1-15/16 In; Temperature Rating: 90 Deg C; Finish: Electro-tin Plated; Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, Pat750 Tool, U39rt Die, (2); Y46 Tool, U39rt Die With Puadp-1adapter, (2); Color Code: Black; Dieless Tools (number Of Crimps): Y81kft, Y81kftmbh, Pat81kft-18v Tool, (3); Conductor Type: Commercial Stranded Copper

Overview

Burndy; Compression Terminal; Hylug; Ya-l-nt, Code Conductor Standard Barrel Narrow Tongue; Number Of Holes: 1; Stud Size: 3/8 In Hole; Cable Size: 750 Kcmil; Material: Copper; Voltage Rating: 600 - 35000 V; Tongue Angle: Straight; Die Index: 24; Wire Strip Length: 1-15/16 In; Temperature Rating: 90 Deg C; Finish: Electro-tin Plated; Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, Pat750 Tool, U39rt Die, (2); Y46 Tool, U39rt Die With Puadp-1adapter, (2); Color Code: Black; Dieless Tools (number Of Crimps): Y81kft, Y81kftmbh, Pat81kft-18v Tool, (3); Conductor Type: Commercial Stranded Copper
Also known as: 781810021026, YA39LNT38

Specifications

Material: Copper
Color: Black
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Color: Black