14 AWG THHN/THWN-2 Stranded Copper, White/Yellow Stripe, 500'

Item #: 317170

Cat #: THHN14STRWHTYEL500RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, White/Yellow Stripe, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, White/Yellow Stripe, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRWHTYEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: White/Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: White/Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded