Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 0.5m, (1.64')

Item #: 31724

Cat #: 1492-ACABLE005WB

UPC: 662072832981

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H, (Current/Hart), Analog Input Module, 22 AWG, 9 Twisted Pair Conductors, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell connector, 0.5 meter, (1.64 Foot)

Overview

Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H, (Current/Hart), Analog Input Module, 22 AWG, 9 Twisted Pair Conductors, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell connector, 0.5 meter, (1.64 Foot)

Allen-Bradley® catalog 1492-ACABLE005WB is a prewired cable for 1756-OF8 (current) or 1756-OF8H (current/Hart) analog output module from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072832981, 1492-ACABLE005WB

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG
Conductors: 9 Pair
Type: Analog Cable
Length: 0.500 m