Wall Light, 2 Light, 13W, Chrome

Item #: 31725

Cat #: 4904BLE-05

UPC: 785652490255

Sign In or Register to view pricing and more.
Wall/Bath Light, Aberdeen, Size: 24x4-1/4", 13W, 120V, 2 Lamps, GU24, Material: Steel Body & Glass Shade.

Overview

Wall/Bath Light, Aberdeen, Size: 24x4-1/4", 13W, 120V, 2 Lamps, GU24, Material: Steel Body & Glass Shade.
Also known as: 785652490255, 4904BLE-05

Specifications

Wattage: 13
Color: Chrome
Diameter: 24 in
Type: Bath/Wall Fixture
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Diameter: 24 in
Base: 2-Pin Twist Lock (GU24)
Color: Chrome
Type: Bath/Wall Fixture