Iec Full Voltage Non-reversing Starter

Item #: 317260

Cat #: AE16JN0AB

UPC: 782113971131

to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size J, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size J, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliary Contact
Also known as: 782113971131, AE16JN0AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor