REXEL logo

Terminal Block, Removable, 10P, for IFM

Item #: 31732
Cat #: 1492-RTB10N
UPC: 781180996504
Sign In or Register to view pricing and more.
Terminal Block, Removable, 10 Pole, Screw Style, for Interface Module

Product Overview

Terminal Block, Removable, 10 Pole, Screw Style, for Interface Module
Also known as: 781180996504, 1492-RTB10N

Documents

Frequently Bought Together (25)
Allen-Bradley
1492-RIFM20FN Interface Module, Digital, 20 Pins, Field Removable Terminal Block
Allen-Bradley
1492-RTB16N Terminal Block, Removable, 16P, for IFM
Allen-Bradley
140M-C-ASA11 Breaker, Motor Protection, Auxiliary Contact, Side Mount, NO/NC
Allen-Bradley
140M-C2E-B10 Breaker, Motor Protection, 1.0A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
100-C09EJ10 Contactor, IEC, 9A, 3P, 24VDC Electronic Coil, 1NO
Allen-Bradley
1756-TBNH Terminal Block, Removable, 20 Position, NEMA Screw Clamp
Allen-Bradley
1769-ECR End Module, Right End Cap, Incl. with 1769-L23x Controller
Allen-Bradley
1489-M1D100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
140G-G-MTL63 Breaker, Molded Case, G Frame, Terminal Lugs, 6 x 14-2AWG
Allen-Bradley
140M-C-WTEN Busbar Feeder Terminal, Top Feed, Overlap Compact Busbar
Allen-Bradley
1497-K-BASX-0-N Transformer, Control Circuit, 1KVA, 220 x 440 - 110VAC
Allen-Bradley
140M-F8E-C45 Breaker, Motor Protection, 45A, F Frame, 3P, High Magnetic
Allen-Bradley
1756-ENBT Module, Communications, EtherNet/IP to 1756-L Series, 24VDC
Allen-Bradley
1783-US8T Switch, Unmanaged, 8 Ports, RJ45 Copper, AC or DC
Allen-Bradley
1769-OB16 I/O Module, 16-Point, Solid State, DC Source Output, 24VDC
Allen-Bradley
1769-IF8 I/O Module, 8-Point Analog, Voltage/Current Input, 24VDC
Allen-Bradley
140G-G-RVM12R Operator Mechanism, Variable Depth, External Red/Yellow, Handle
Allen-Bradley
1492-CAB005B69 Cable, Pre-Wired, 20 Conductor, 22 AWG, 0.5 Meter ( 1.64 Ft.)
Allen-Bradley
1489-M1D200 Breaker, Miniature, 20A, 1P, 277VAC, 48VDC
Allen-Bradley
2711P-T10C21D8S Operator Interface, Panelview, Touch Screen, 10.4", TFT Color, 24V DC
Allen-Bradley
1492-ACABLE005UB Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 0.5m, (1.64')
Allen-Bradley
1492-ACAB005EB69 Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 0.5m, (1.64')
Allen-Bradley
25B-D030N114 Drive, Variable, 380-480VAC, 15kW, 20HP, 30A, Normal & Heavy Duty
Allen-Bradley
25B-D2P3N114 Drive, Variable, 380-480VAC, 0.75kW, 1HP, 2.3A, Normal & Heavy Duty
Allen-Bradley
1492-CAB005E69 Cable, Pre-Wired, 20 Conductor, 22 AWG, 0.5m, (1.64')

Specifications

Type: Terminal Block, Plug
Family / Style: 1492
Poles: 10
Type: Terminal Block, Plug
Poles: 10
Family / Style: 1492

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)