
Combination Box, 3-Compartment, Depth: 5", Metallic
Item #: 317341
Cat #: AF1-YT
UPC: 786564519317
to view pricing and more.
Documents & Guides
3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Gray Tile Cover & Trim.
Overview
3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Gray Tile Cover & Trim.
The AF1 Raised Floor and Stage Floor Box provides three separate compartments that accommodate a combination of power, communication and audio/video devices. This combination is accomplished with the built-in service dividers. These dividers are arranged in a single-double, single-gang configuration. Die-cast aluminum housing provides added strength and reliability. Polycarbonate hinged lid and trim flange are available for carpet or tile applications, as well as color choice of black, brown, or gray. NOTE: AF1 Floor Boxes are available in a prewired (power only) version.
Also known as: 786564519317, AF1-YT
Specifications
| Depth: | 5 in |
| Color: | Gray |
| Width: | 6 3/4 in |
| Depth: | 5 in |
| Width: | 6 3/4 in |
| Color: | Gray |