Fluorescent Lamp, Extended Value, T8, 48", 28W, 3500K
Item #:
317357
Cat #:
FO28/835/XV/SS/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 83, Color Temperature: 3500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21420* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 83, Color Temperature: 3500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21420* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FO28/835/XV/SS/ECO
Specifications
Lumens: | 2600 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2600 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Light Technology: | Fluorescent |
Wattage: | 28 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)