
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Saranac Lake; Close To Ceiling Mount; Mounting: Capnuts; Material: Steel Body, Glass Bowl; Finish: Forged Iron Body, Ember Glow Bowl; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Width: 18-1/2 In; Height: 16-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 18-1/2 In Diameter
Overview
Sea Gull Lighting; Light Fixture; Saranac Lake; Close To Ceiling Mount; Mounting: Capnuts; Material: Steel Body, Glass Bowl; Finish: Forged Iron Body, Ember Glow Bowl; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Width: 18-1/2 In; Height: 16-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 18-1/2 In Diameter
Also known as: 785652771859, 7713-185
Specifications
No Specifications Available