Panel Board, Main Breaker Kit, 125A, 240VAC, Bottom Feed

Item #: 317418

Cat #: BKED125B

UPC: 786687009603

to view pricing and more.
Documents & Guides
125 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Overview

125 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009603, BKED125B

Specifications

Type: Main Breaker
Phase: 3, 1
Amps: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Type: Main Breaker
Amps: 125
Interrupt Rating AC: 65 kA
Phase: 3, 1
Volts AC: 240