This product may not be available in all locations.
2
more

Circuit breaker, LH, 400A, 2 pole, 600VAC, 25kA, 250VDC, 50kA, lugs
Item #: 317646
Cat #: LHL26400
UPC: 785901042259
to view pricing and more.
Documents & Guides
Circuit breaker, LH, 400A, 2 pole, 600VAC, 25kA, 250VDC, 50kA, lugs
Overview
Circuit breaker, LH, 400A, 2 pole, 600VAC, 25kA, 250VDC, 50kA, lugs
Square D LH molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LH circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LH molded case circuit breaker is a 2 pole unit mount breaker, 400A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 25kA for 600VAC and 50kA for 250VDC. LH breakers are UL 489, CSA, IEC certified.
Also known as: 785901042259, LHL26400
Specifications
| Poles: | 2 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Standards: | California Proposition 65 |