
Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2
Item #: 31768
Cat #: 1061-F
UPC: 663112430129
Sign In or Register to view pricing and more.
Documents & Guides
Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2
Overview
Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2
These clamps can be installed at any point on the conductor, allowing for sag before the conductor is cut. Made with aluminum wedge and shell with stainless steel solid bail or nylon jacketed galvanized steel aircraft strand flexible bail.
Also known as: 663112430129, 1061-F, pickle, point of attachment. , cowboy, chicken catcher
Specifications
| Length: | 12 in |
| Material: | Steel |
| Length: | 12 in |
| Material: | Steel |