Gator Grip Assy, 400MCM- 500MCM Short

Item #: 317688

Cat #: GG400-500S

UPC: 783310055082

Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 400 MCM to 500 MCM, Overall Length: 20-1/2” (521 mm)

Overview

Grip, Diameter: 400 MCM to 500 MCM, Overall Length: 20-1/2” (521 mm)

2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies

Also known as: 783310055082, GG400-500S

Specifications

Length: 20 1/2 in
Gauge: 400 kcmil, 500 kcmil
Type: Grip
Length: 20 1/2 in
Type: Grip
Gauge: 400 kcmil, 500 kcmil