Gator Grip Assy, 400MCM- 500MCM Long

Item #: 317690

Cat #: GG400-500L

UPC: 783310055105

Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 400 MCM to 500 MCM, Overall Length: 34-1/2” (876 mm)

Overview

Grip, Diameter: 400 MCM to 500 MCM, Overall Length: 34-1/2” (876 mm)

2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies

Also known as: 783310055105, GG400-500L

Specifications

Gauge: 400 kcmil, 500 kcmil
Type: Grip
Length: 34 1/2 in
Gauge: 400 kcmil, 500 kcmil
Length: 34 1/2 in
Type: Grip