Gator Grip Assy, 250MCM- 350MCM Medium, Limited Quantities Available

Item #: 317691
Cat #: GG250-350M
UPC: 783310055044
Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 27-1/2” (698 mm)

Overview

Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 27-1/2” (698 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055044, GG250-350M

Specifications

Gauge: 250, 300, 350
Length: 27 1/2 in
Type: Grip
Gauge: 250, 300, 350
Type: Grip
Length: 27 1/2 in

Customer Reviews

No reviews for this product
(0)