
Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 34-1/2” (876 mm)
Overview
Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 34-1/2” (876 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055051, GG250-350L
Specifications
| Gauge: | 250 kcmil, 300 kcmil, 350 kcmil |
| Type: | Grip |
| Length: | 34 1/2 in |
| Gauge: | 250 kcmil, 300 kcmil, 350 kcmil |
| Length: | 34 1/2 in |
| Type: | Grip |