This product has been discontinued.

EFSE GMC-1A UL Medium Time Delay 5m
Item #: 31770
Cat #: GMC-1A
UPC: 051712143202
to view pricing and more.
Documents & Guides
BUS GMC-1A UL Medium Time Del
Overview
BUS GMC-1A UL Medium Time Del
Also known as: 051712143202, GMC-1A
Specifications
| Amps: | 1 |
| Material: | Glass |
| Type: | Electronic |
| Interrupt Rating DC: | 35 |
| Amps: | 1 |
| Type: | Electronic |
| Material: | Glass |
| Interrupt Rating DC: | 35 |