This product may not be available in all locations.

Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 0.5m, (1.64')
Item #: 31771
Cat #: 1492-ACABLE005UD
UPC: 662072832943
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (Diff. Current), or 1756-IF8H, (Current/Hart), Analog Input Module, 22 AWG, 9 Twisted Pair Conductors, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell connector, 0.5 meter, (1.64 Foot)
Overview
Cable, Pre-wired, for 1756-IF16 (Diff. Current), or 1756-IF8H, (Current/Hart), Analog Input Module, 22 AWG, 9 Twisted Pair Conductors, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell connector, 0.5 meter, (1.64 Foot)
Also known as: 662072832943, 1492-ACABLE005UD
Specifications
| Family / Style: | 1492 |
| Type: | Tool Belt |
| Width: | 1 1/2 in |
| Family / Style: | 1492 |
| Width: | 1 1/2 in |
| Type: | Tool Belt |