Cable Tie, 17.5L (445mm), Standard, Nylo

Item #: 31775

Cat #: PLT5S-M8

UPC: 074983566914

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, gray.

Overview

Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, gray.
Also known as: 074983566914, PLT5S-M8

Specifications

Width: 0.190 in
Size: Standard
Color: Gray
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Gray
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®