Wallpack, LED, 26W, 120-277V, White

Item #: 317773

Cat #: WPLED26W

UPC: 019813027265

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, LED, 26 Watt, 120-277 Volt, White, Width: 9-1/2 in, Lumens: 1816, 5000K

Overview

Wallpack, LED, 26 Watt, 120-277 Volt, White, Width: 9-1/2 in, Lumens: 1816, 5000K
Also known as: 019813027265, WPLED26W

Specifications

Diameter: 9 1/2 in
Type: Wallpack
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 9 1/2 in
Wattage: 26
Color: White
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED