1
more

Cable Tie w/ Metal Barb, 12", Nylon, Natural, 1000/PK
Item #: 317813
Cat #: BT3S-M
UPC: 074983412129
to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, 12", Nylon, Standard Cross Section, Natural, Pack of 1000
Overview
Cable Tie w/ Metal Barb, 12", Nylon, Standard Cross Section, Natural, Pack of 1000
Cable Tie, Metal Barb, 12 Inches (305 mm) Length, Standard, Nylon, Natural. For indoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983412129, BT3S-M
Specifications
| Width: | 0.185 in |
| Size: | Standard |
| Color: | Natural |
| Length: | 12 in |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Family / Style: | Dome-Top® |
| Width: | 0.185 in |
| Color: | Natural |
| Weight Capacity: | 50 lbs |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Length: | 12 in |
| Material: | Nylon |
| Family / Style: | Dome-Top® |