
to view pricing and more.
Documents & Guides
OZ-Gedney Type CE 90 DEG Corner Pull-In Conduit Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-3/4 IN, Trade Size: 3/4 IN, Connection: Female, 2-3/4 IN Height, Dimension B: 2-1/8 IN, Third Party Certification: UL File Number E-11853 And 11857, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, ANSI/NEMA : FB-1, For Rigid Conduit And IMC
Overview
OZ-Gedney Type CE 90 DEG Corner Pull-In Conduit Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-3/4 IN, Trade Size: 3/4 IN, Connection: Female, 2-3/4 IN Height, Dimension B: 2-1/8 IN, Third Party Certification: UL File Number E-11853 And 11857, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, ANSI/NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126090901, CE-075
Specifications
No Specifications Available