Perforated Panel, 3R, 60x36

Item #: 318076

Cat #: A36P36PP

UPC: 783510147587

Sign In or Register to view pricing and more.
Perforated Panel, NEMA 3R, Material: Steel, Dimensions: 59.62" x 35.62"

Overview

Perforated Panel, NEMA 3R, Material: Steel, Dimensions: 59.62" x 35.62"

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510147587, A36P36PP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Finish: Powder Coated
Weight: 17.200 lb
Color: Gray
Weight: 17.200 lb
Finish: Powder Coated