Tongue and Groove Plier, 12", V-Jaw, Max Jaw Opening 2-1/4"

Item #: 318136
Cat #: 442
UPC: 025582301871
Sign In or Register to view pricing and more.
Documents & Guides
12" Tongue & Groove Pliers, V-Jaw, Adjustments: 7, Jaw Length: 1-1/2", Jaw Capacity: 2-1/4"

Overview

12" Tongue & Groove Pliers, V-Jaw, Adjustments: 7, Jaw Length: 1-1/2", Jaw Capacity: 2-1/4"
A unique jaw design creates more points of contact on round stock and tubing. This creates a stronger bite and more control - all with the legendary strength of a CHANNELLOCK® Tongue and Groove Plier.
Also known as: 025582301871, 442

Specifications

Type: Pliers, Groove Lock Pliers
Length: 12 in
Material: Steel
Standards: California Proposition 65
Type: Pliers, Groove Lock Pliers
Material: Steel
Length: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)