P&S PS460FMIR7-W 60A 3P 4W 3PH 480V

Item #: 318262

Cat #: PS460FMIR7-W

UPC: 785007101201

to view pricing and more.
Documents & Guides
PAS PS460FMIR7-W 60A 3P 4W 3P

Overview

PAS PS460FMIR7-W 60A 3P 4W 3P
Also known as: 785007101201, PS460FMIR7-W

Specifications

Phase: 3
Color: Gray
Type: Interlock
Amps: 60
Phase: 3
Type: Interlock
Color: Gray
Amps: 60