FUSE SW FOR BD BP 3P3W 600V 60A 15HP

Item #: 3183

Cat #: BOS14352

UPC: 783643700383

to view pricing and more.
Documents & Guides
Siemens Low Voltage I-T-E Fusible Vacu-Break switch plug. Floor-operable with teminal protection. For BD Plug-in. Rated 600VAC (60A) 3-Phase 3-wire. HorsepowerStandard (NEC) 15, Max (Time Delay) 50.

Overview

Siemens Low Voltage I-T-E Fusible Vacu-Break switch plug. Floor-operable with teminal protection. For BD Plug-in. Rated 600VAC (60A) 3-Phase 3-wire. HorsepowerStandard (NEC) 15, Max (Time Delay) 50.
Also known as: 783643700383, BOS14352

Specifications

Phase: 3
Type: Fused
Volts AC: 600
Amps: 60
Interrupt Rating DC: 10 kA
Phase: 3
Volts AC: 600
Interrupt Rating DC: 10 kA
Type: Fused
Amps: 60