Portable Cord, Type SO, 14/4, Yellow, 1000' Reel

Item #: 318418

Cat #: SO144YEL1000RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 14/4, Yellow, 1000' Reel

Overview

Portable Cord, Type SO, 14/4, Yellow, 1000' Reel
Also known as: SO144YEL1000RL

Specifications

Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Conductors: 4
Color: Yellow
Length: 1000 ft
Gauge: 14 AWG
Color: Yellow
Material: Copper
Conductors: 4