This product has been discontinued.

Fuse, 500mA, UL Fast-Acting, Glass, 5mm x 20mm, 250VAC
Item #: 31844
Cat #: GMC-500MA
UPC: 051712143158
to view pricing and more.
Documents & Guides
Fuse, 500 mA, UL Fast-Acting Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Overview
Fuse, 500 mA, UL Fast-Acting Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Also known as: 051712143158, GMC-500MA
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 0.500 |
| Speed: | Fast Acting |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 0.500 |