Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Univ Reinforced

Item #: 31845

Cat #: 6912

UPC: 663112320314

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Universal Reinforced

Overview

Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Universal Reinforced

Insulated Wireholder, Pipe Mount Type, Reinforced Porcelain Insulator, Hot Dipped Galvanized Steel Hardware, Pipe Range: 1-1/4" - 2-1/2".

Also known as: 663112320314, 6912, bob, point of attachment, johnny ball, mast knob, PIPE SUPPORT CLAMP, Strike Knob, mouse trap, CYCLOPS CLAMP, P knob, Mast pipe clamp, Strike, pipe robert II, 2" clamp bob

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in, 2 1/2 in
Material: Porcelain, Steel
Diameter: 1 1/2 in, 1 1/4 in, 2 in, 2 1/2 in
Material: Porcelain, Steel