Pilot Light, Amber, LED, 12-130V AC/DC, 30 mm, Type 4/13

Item #: 318526
Cat #: 800T-QH2A
UPC: 885630116204
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, LED, 12 - 130 Volt AC/DC, Amber Lens, 30 mm, Type 4/13

Overview

Pilot Light, LED, 12 - 130 Volt AC/DC, Amber Lens, 30 mm, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QH2A from Rockwell Automation® is a 12-130 V AC/DC, 30 mm pilot light. It is an LED lamp with an amber plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116204, 800T-QH2A

Specifications

Color: Amber
Size: 30 mm
Type: LED, Pilot Light
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)