1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 500' Reel

Item #: 318541

Cat #: UA050GRY500RL

UPC: 077680119988

Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 500 Foot Reel, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 500 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680119988, UA050GRY500RL, 1/2" LFMC, sealtite, liquiflex

Specifications

Diameter: 1/2 in
Length: 500 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 500 ft
Color: Gray
Package Type: Reel