
Enclosure, NEMA 4X, Hinged Cover, 18" x 16" x 10", Fiberglass
Item #: 31857
Cat #: A181610CHSCFG
UPC: 783510318307
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, 18 Inch x 16 Inch x 10 Inch, Gray, Fiberglass
Overview
Enclosure, NEMA 4X, Hinged Cover, 18 Inch x 16 Inch x 10 Inch, Gray, Fiberglass
The efficient design and simple construction of nVent HOFFMAN HOFA181610CHSCFG enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510318307, A181610CHSCFG
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 10 in |
| Color: | Gray |
| Height: | 18 in |
| Material: | Fiberglass |
| Width: | 16 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |
| Depth: | 10 in |
| Height: | 18 in |
| Width: | 16 in |