TeSys F contactor - 4P (4 NO) - AC-1 - <= 440 V 1000 A - coil 110 V AC

Item #: 31859

Cat #: LC1F6304F7

UPC: 389110788498

to view pricing and more.
TeSys F contactor - 4P (4 NO) - AC-1 - <= 440 V 1000 A - coil 110 V AC

Overview

TeSys F contactor - 4P (4 NO) - AC-1 - <= 440 V 1000 A - coil 110 V AC
Also known as: 389110788498, LC1F6304F7

Specifications

Mounting: Plate
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP20