800T 3 Pos Selector Switch, Operator Only, Std, Spring Return Left

Item #: 318599

Cat #: 800T-00JX4KB7

UPC: 781180023699

to view pricing and more.
Documents & Guides
800T 3 Pos Selector Switch, Operator Only, Std, Spring Return Left, KB7 Cam, Incandescent

Overview

800T 3 Pos Selector Switch, Operator Only, Std, Spring Return Left, KB7 Cam, Incandescent

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-00JX4KB7 from Rockwell Automation® is a three-position, 30 mm selector switch (operator only). It is standard knob type and spring return from left. It has an incandescent lamp position one and position three. And it doesn't have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180023699, 800T-00JX4KB7

Specifications

Mounting: Panel
Size: 30 mm
Material: Metal
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Material: Metal
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T