Drive, 380 - 480VAC, 2.2kW, 3HP, 6A, 3P, B Frame, No Filter

Item #: 318689

Cat #: 22D-D6P0F104

UPC: 820919694004

to view pricing and more.
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, 6 Amp, B Frame, No Filter, IP20 Flange Mount

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, 6 Amp, B Frame, No Filter, IP20 Flange Mount
Also known as: 820919694004, 22D-D6P0F104

Specifications

Amps: 6
Phase: 3
Mounting: Flange
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Amps: 6
Mounting: Flange
Type: Variable Frequency Drive
Wattage: 2.200 kW
Phase: 3
Horsepower: 3
IP/NEMA Rating: IP20