100A 4CKT 3R ENCLOSURE 26815

Item #: 318699

Cat #: U4881-O-50GB

UPC: 784572268159

Sign In or Register to view pricing and more.
UNMTR SML CLS PLT SURF MNT 50 AMP BRKR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

UNMTR SML CLS PLT SURF MNT 50 AMP BRKR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572268159, U4881-O-50GB

Specifications

Spaces: 4
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Amps: 100
Phase: 1
Circuits: 4
IP/NEMA Rating: NEMA 3R