Fiberglass Enclosure, Screw Cover, 9" x 7" x 5"

Item #: 318758

Cat #: CL907W

UPC: 785928009457

to view pricing and more.
Documents & Guides
Fiberglass Enclosure, Thermoset, 4 Cover Screws, 9 x 7 x 5 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, 4 Cover Screws, 9 x 7 x 5 Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928009457, CL907W

Specifications

Width: 7 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Height: 9 in
Width: 7 in
Color: Gray
Height: 9 in
Depth: 5 in
Material: Fiberglass