Fiberglass Enclosure, Screw Cover, 15x13x7

Item #: 318766

Cat #: CL1513W

UPC: 785928010408

to view pricing and more.
Documents & Guides
Fiberglass Enclousre, Thermoset, 4 Cover Screws, Size/Dims: 15" x 13" x 7", Material/Finish: Fiberglass/Gray

Overview

Fiberglass Enclousre, Thermoset, 4 Cover Screws, Size/Dims: 15" x 13" x 7", Material/Finish: Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928010408, CL1513W

Specifications

Height: 15 in
Color: Gray
Material: Fiberglass
Width: 13 in
Depth: 7 in
Height: 15 in
Material: Fiberglass
Depth: 7 in
Color: Gray
Width: 13 in