
Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 1 AWG to 1/0 AWG, Overall Length: 20-1/2” (521 mm)
Overview
Grip, Diameter: 1 AWG to 1/0 AWG, Overall Length: 20-1/2” (521 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310054702, GG1-1/0S
Specifications
| Length: | 20 1/2 in |
| Gauge: | 1 AWG, 1/0 AWG |
| Type: | Grip |
| Length: | 20 1/2 in |
| Type: | Grip |
| Gauge: | 1 AWG, 1/0 AWG |