Gator Grip Assy, 600MCM - 750MCM Short

Item #: 318842
Cat #: GG600-750S
UPC: 783310055136
Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 20-1/2” (521 mm)

Overview

Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 20-1/2” (521 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee
Also known as: 783310055136, GG600-750S

Specifications

Gauge: 750, 600
Length: 20 1/2 in
Type: Grip
Gauge: 750, 600
Type: Grip
Length: 20 1/2 in

Customer Reviews

No reviews for this product
(0)